Shop All Hydraulic Motor Oil Coolers
Akg
in.C in. Series: 90 GPM, SAE 20 Ports, 55-95K Heat Dissipation
Mfr # 258321
Zoro # G103534317
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hydraulic Motor GPM 90
- Max. Oil Pressure (PSI) 250 PSI
- Max. Temp. 250°F
- Width (In.) 19.88 in.
- Oil Port Size (SAE) SAE 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # 258321
- Zoro # G103534317
- UPC # 615986039502
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Width (In.) | 19.88 in. |
Oil Port Size (SAE) | SAE 20 |
Details
Hydraulic Motor GPM | 90 |
Max. Oil Pressure (PSI) | 250 PSI |
Max. Temp. | 250°F |
Weight | 28 lbs |
Description
Leak free SAE oil connections. Mounting included. Rugged bar and plate construction. Options include built-in relief bypass (25 PSI or 65 PSI) on all models. Call for more information. Working pressure 250 PSI • Working temperature 250 degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- KINGFISHER Grease Fitting, Str, 1/4-19, PK5 (3APA2)
- ABB HVAC Drive, AC, 7.5HP, 480V, 12.0A, VT, N1 (ACH580-01-012A-4)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- THERMAL TRANSFER Oil Coolers DH Series: 6-50 GPM, 25 L x 24 W x 1.5 Depth, 1 NPT Ports (258023)
- Akg Hydraulic System Components