Shop All Hydraulic Motor Oil Coolers
Akg
in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation
Mfr # 258319
Zoro # G503534269
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hydraulic Motor GPM 80
- Oil Port Size (SAE) SAE 12
- Width (In.) 15.94 in.
- Max. Temp. 250°F
- Max. Oil Pressure (PSI) 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # 258319
- Zoro # G503534269
- UPC # 615986039489
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | SAE 12 |
Width (In.) | 15.94 in. |
Details
Hydraulic Motor GPM | 80 |
Max. Temp. | 250°F |
Max. Oil Pressure (PSI) | 250 PSI |
Weight | 14 lbs |
Description
Leak free SAE oil connections. Mounting included. Rugged bar and plate construction. Options include built-in relief bypass (25 PSI or 65 PSI). Working pressure 250 PSI and working temperature 250 degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF45)
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 161 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z822)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- THERMAL TRANSFER Oil Coolers DH Series: 6-50 GPM, 25 L x 24 W x 1.5 Depth, 1 NPT Ports (258023)
- Akg Hydraulic System Components