Shop All Hydraulic Motor Oil Coolers
Akg
in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation
Mfr # 258316
Zoro # G803534365
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oil Port Size (SAE) SAE 12
- Max. Temp. 250°F
- Hydraulic Motor GPM 22
- Max. Oil Pressure (PSI) 250 PSI
- Width (In.) 19.4 in. bolt to bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # 258316
- Zoro # G803534365
- UPC # 615986047118
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | SAE 12 |
Width (In.) | 19.4 in. bolt to bolt |
Details
Max. Temp. | 250°F |
Hydraulic Motor GPM | 22 |
Max. Oil Pressure (PSI) | 250 PSI |
Weight | 6 lbs |
Description
Leak free SAE oil connections. Mounting included. Rugged bar and plate construction. Options include built-in relief bypass (25 PSI or 65 PSI) Working pressure 250 PSI and working temperature 250 degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER RKH0912H, Pressure Line, 10 micron, Outside-In (MF0059473)
- BESTORQ Kevlar V-Belt / 4L290LG, 4L290K (4L290K)
- MTD Belt-V Type 5L X 4 (954-04318)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2812)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR45-0372)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- THERMAL TRANSFER DF Series: 20-110 GPM, 21.25 L x 31.47 W x 7.01 Depth, 1 1/2 NPT Ports (258118)
- Akg Hydraulic System Components