Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, HP Heat Removed 25
Mfr # A20-3
Zoro # G7885641
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 25 hp
- Motor Type - Oil Coolers AC
- Max. Flow 60 gpm
- Max. Pressure 377 psi
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # A20-3
- Zoro # G7885641
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Width (In.) | 21.65 |
Port Size | SAE #20 |
Depth (In.) | 15.50 |
Height (In.) | 19.60 |
Overall Height | 19.6 in |
Overall Width | 15.5 in |
Overall Depth | 15.5 in |
Outlet Port Thread Size | SAE #20 |
Motor Frame Size | S56C |
Description
Forced Air Oil Cooler, HP Heat Removed 25 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 60 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 19.6 in, Overall Width 15.5 in, Overall Depth 15.5 in, Flow Range 14 to 120 gpm, 2 Full Load Amps, 0.5 hp HP, Motor Frame Size S56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- EATON Replacement Starter for 7.5HP 230V 1-Phase Air Compressor (5101-751230E)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-23)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D36-12)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D30-12)
- Akg Hydraulic System Components