Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, HP Heat Removed 18
Mfr # A15-3
Zoro # G8290146
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 18 hp
- Motor Type - Oil Coolers AC
- Max. Flow 70 gpm
- Max. Pressure 377 psi
- Inlet Port Thread Size SAE #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # A15-3
- Zoro # G8290146
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #16 |
Overall Depth | 16.0 in |
Motor Frame Size | 56C |
Overall Width | 16.0 in |
Outlet Port Thread Size | SAE #16 |
Overall Height | 15.91 in |
Description
Forced Air Oil Cooler, HP Heat Removed 18 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 70 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 15.91 in, Overall Width 16.0 in, Overall Depth 16.0 in, Flow Range 14 to 70 gpm, 2 Full Load Amps, 0.5 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (6L313)
- NTN NTN 6205ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205ZZ)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 3/8" Male Pipe, Straight (6401-06-06-O)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP25)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- AKG Forced-Air Bypass Oil Cooler, 65PSI (HR20-0218-BP65)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP45)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D60-12)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- Akg Forced Air Oil Coolers