Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, DC Motor
Mfr # DCSB45-24-BP65-3
Zoro # G9720311
product price: $2,389.99
/ea
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type - Oil Coolers DC
- HP Heat Removed 60 hp
- Max. Flow 80 gpm
- Max. Pressure 250 psi
- Inlet Port Thread Size SAE #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # DCSB45-24-BP65-3
- Zoro # G9720311
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Outlet Port Thread Size | SAE #20 |
Overall Height | 18.3 in |
Overall Width | 6.3 in |
Overall Depth | 6.3 in |
Motor Frame Size | IP 68 |
Description
Forced Air Oil Cooler, HP Heat Removed 60 hp, Voltage 24V DC, Number of Phases 1, Max. Flow 80 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 18.3 in, Overall Width 6.3 in, Overall Depth 6.3 in, Flow Range 10 to 80 gpm, 27 Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Reducing Pipe Coupling, 3/8 M x 1/4 F, PK5 (2090-3/8-1/4)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX475 (4/3VX475)
- NTN Radial/Deep Groove Ball Bearing - 15 MM Id X 35 MM Od X 15.9 MM W; Double Shielded (63202ZZ)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- AKG Forced Air Oil Cooler, 12 HP Heat Removed (AP22-P-F)
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- Akg Forced Air Oil Coolers