Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, DC Motor
Mfr # DCSB16-24-3
Zoro # G9718771
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 20 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 250 psi
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # DCSB16-24-3
- Zoro # G9718771
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #16 |
Overall Width | 7.4 in |
Outlet Port Thread Size | SAE #16 |
Overall Depth | 7.4 in |
Motor Frame Size | IP 68 |
Overall Height | 13.5 in |
Description
Forced Air Oil Cooler, HP Heat Removed 20 hp, Voltage 24V DC, Number of Phases 1, Max. Flow 50 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.5 in, Overall Width 7.4 in, Overall Depth 7.4 in, Flow Range 10 to 50 gpm, 27 Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 1.9in.L (1210 X 1)
- DAYTON Coupling, Rigid Steel (3ZN43)
- FESTO Plastic Tubing PEN-12X1, 75-SI (PEN-12X1,75-SI)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HP (A30-1)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 2 HP (A55-3-BP60)
- THERMAL TRANSFER Thermal Transferwith Fan 3-27 Gpm, 12 Volt Motor, Sae #12 Ports, 258325 (258325)
- Akg Hydraulic System Components