Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, DC Motor
Mfr # DCSB16-12-BP25-3
Zoro # G9723224
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type - Oil Coolers DC
- HP Heat Removed 20 hp
- Max. Flow 50 gpm
- Max. Pressure 250 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # DCSB16-12-BP25-3
- Zoro # G9723224
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #16 |
Overall Width | 7.4 in |
Overall Height | 13.5 in |
Overall Depth | 7.4 in |
Motor Frame Size | IP 68 |
Outlet Port Thread Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 20 hp, Voltage 12V DC, Number of Phases 1, Max. Flow 50 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.5 in, Overall Width 7.4 in, Overall Depth 7.4 in, Flow Range 10 to 50 gpm, 27 Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B127)
- DAYTON 5L710 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710)
- GATES MegaCrimp Couplings (12G-16FJX)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 29A (D60-12-BP60)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D36-12)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 2 HP (A55-3-BP60)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- THERMAL TRANSFER Thermal Transferwith Fan 3-27 Gpm, 12 Volt Motor, Sae #12 Ports, 258325 (258325)
- Akg Hydraulic System Components