Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, 230/460VAC, 0.25 HP
Mfr # AL5-3
Zoro # G8290170
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 7.1 hp
- Motor Type - Oil Coolers AC
- Max. Flow 38 gpm
- Max. Pressure 377 psi
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # AL5-3
- Zoro # G8290170
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #12 |
Overall Width | 12.56 in |
Outlet Port Thread Size | SAE #12 |
Motor Frame Size | S56C |
Overall Depth | 12.56 in |
Overall Height | 13.74 in |
Description
Forced Air Oil Cooler, HP Heat Removed 7.1 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 38 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 13.74 in, Overall Width 12.56 in, Overall Depth 12.56 in, Flow Range 7 to 38 gpm, 1.4 Full Load Amps, 0.25 hp HP, Motor Frame Size S56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/15 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8389S (D1041)
- CAMPBELL HAUSFELD Electric Motor (MC083400AV)
- SPEEDAIRE 14.1 oz Multipurpose Grease Can Blue, 10 PK (2EPU9)
- PARKER Head Assembly (929142)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP60)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (A8-1-BP25)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- Akg Forced Air Oil Coolers