Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, 20 HP Heat Removed
Mfr # AP32-P-F
Zoro # G0610846
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,050.99
Free 30-Day Returns
Key Features
- HP Heat Removed 20 hp
- Motor Type - Oil Coolers Hydraulic
- Displacement 2.5 cu in
- Max. Flow 18.7 gpm
- Voltage 208 to 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # AP32-P-F
- Zoro # G0610846
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Size | SAE #20 |
Outlet Port Size | #20 |
Details
HP Heat Removed | 20 hp |
Motor Type - Oil Coolers | Hydraulic |
Displacement | 2.5 cu in |
Max. Flow | 18.7 gpm |
Voltage | 208 to 230/460V AC |
Number of Phases | 3 |
Pump RPM | 1,725 |
Item | Forced Air Oil Cooler |
Description
Forced Air Oil Cooler, HP Heat Removed 20 hp, Displacement 2.5 cu in, Pump RPM 1,725, Voltage 208 to 230/460V AC, Number of Phases 3, Max. Flow 18.7 gpm, Inlet Port Size SAE #20, Outlet Port Size #20, Motor Type - Oil Coolers Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- TIMKEN TRB Single Assembly <4 OD, 07000LA-902A1 (07000LA-902A1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP25)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A20-1)
- Akg Hydraulic System Components