Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, 17 HP Heat Removed
Mfr # AP31-P-F
Zoro # G0610803
product price: $3,390.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,390.99
Free 30-Day Returns
Key Features
- HP Heat Removed 17 hp
- Motor Type - Oil Coolers Hydraulic
- Displacement 1.5 cu in
- Max. Flow 11.3 gpm
- Voltage 208 to 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # AP31-P-F
- Zoro # G0610803
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Outlet Port Size | #20 |
Inlet Port Size | SAE #20 |
Details
HP Heat Removed | 17 hp |
Motor Type - Oil Coolers | Hydraulic |
Displacement | 1.5 cu in |
Max. Flow | 11.3 gpm |
Voltage | 208 to 230/460V AC |
Number of Phases | 3 |
Pump RPM | 1,725 |
Item | Forced Air Oil Cooler |
Description
Forced Air Oil Cooler, HP Heat Removed 17 hp, Displacement 1.5 cu in, Pump RPM 1,725, Voltage 208 to 230/460V AC, Number of Phases 3, Max. Flow 11.3 gpm, Inlet Port Size SAE #20, Outlet Port Size #20, Motor Type - Oil Coolers Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- D&D 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL V-belt, 87 in L, 5/8 in W Top, Rubber (85870)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (AL5-1-BP65)
- AKG Forced-Air Bypass Oil Cooler, 65PSI (HR20-0218-BP65)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP25)
- Akg Hydraulic System Components