Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, 12 HP Heat Removed
Mfr # AP22-P-F
Zoro # G0611126
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,949.99
Free 30-Day Returns
Key Features
- HP Heat Removed 12 hp
- Motor Type - Oil Coolers Hydraulic
- Displacement 2.5 cu in
- Max. Flow 18.7 gpm
- Voltage 208 to 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # AP22-P-F
- Zoro # G0611126
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Size | SAE #20 |
Outlet Port Size | #20 |
Details
HP Heat Removed | 12 hp |
Motor Type - Oil Coolers | Hydraulic |
Displacement | 2.5 cu in |
Max. Flow | 18.7 gpm |
Voltage | 208 to 230/460V AC |
Number of Phases | 3 |
Pump RPM | 1,725 |
Item | Forced Air Oil Cooler |
Description
Forced Air Oil Cooler, HP Heat Removed 12 hp, Displacement 2.5 cu in, Pump RPM 1,725, Voltage 208 to 230/460V AC, Number of Phases 3, Max. Flow 18.7 gpm, Inlet Port Size SAE #20, Outlet Port Size #20, Motor Type - Oil Coolers Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- SUPCO MultiPlus Dual Brand V Belt, A19 (A19)
- FJC Anti-Blowback Adapter for R134A Yellow H (FJC6038)
- JET-LUBE Super Penetrant, Aerosol Can, 13 Oz. (39541)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (A8-1-BP25)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 29A (D60-12-BP60)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- Akg Hydraulic System Components