Shop All Hydraulic Motor Oil Coolers
Akg
DCS Series (with Fan and Shroud): 7.0-100 GPM, 22.13 L x 25.62 W x 7.2 Depth, SAE 20 Ports
Mfr # 258303
Zoro # G003534196
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 250°F
- Hydraulic Motor GPM 7.0-100
- Oil Port Size (SAE) SAE 20
- Width (In.) 23.62 in.
- Max. Oil Pressure (PSI) 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # 258303
- Zoro # G003534196
- UPC # 615986039441
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | SAE 20 |
Width (In.) | 23.62 in. |
Details
Max. Temp. | 250°F |
Hydraulic Motor GPM | 7.0-100 |
Max. Oil Pressure (PSI) | 250 PSI |
Weight | 53 lbs |
Voltage | 12 VDC |
Description
Rugged bar and plate brazed aluminum construction. Flows from 2 gpm to 100 gpm for coolant and extreme oil performance and fuel applications. Additional capabilities for charge-air-coolers, condensers, and multi-circuit units. Maximum Operating Pressure 250 psi. Maximum Operating Temperature 250 deg. F
- 100 Max GPM
- 12 Volt
- SAE 20 Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/150 HP, 1550 Nameplate RPM (71732485M)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC (110064.00)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (VEAC8-8F)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR45-0372)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- Akg Hydraulic System Components