Shop All Hydraulic Motor Oil Coolers
Akg
DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports
Mfr # 258302
Zoro # G203534705
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oil Port Size (SAE) SAE 20
- Max. Oil Pressure (PSI) 250 PSI
- Max. Temp. 250°F
- Width (In.) 19.69 in.
- Hydraulic Motor GPM 6.0-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # 258302
- Zoro # G203534705
- UPC # 615986036181
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | SAE 20 |
Width (In.) | 19.69 in. |
Details
Max. Oil Pressure (PSI) | 250 PSI |
Max. Temp. | 250°F |
Hydraulic Motor GPM | 6.0-90 |
Weight | 30 lbs |
Voltage | 12 VDC |
Description
Rugged bar and plate brazed aluminum construction. Flows from 2 gpm to 100 gpm for coolant and extreme oil performance and fuel applications. Additional capabilities for charge-air-coolers, condensers, and multi-circuit units. Maximum Operating Pressure 250 psi. Maximum Operating Temperature 250 deg. F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- URREA Quick coupler for grease gun 8,000 psi (23604)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Female JIC (6602-04-04-04-FG)
- DAYTON 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs (2L418)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR45-0372)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- BVA HYDRAULICS PREMIUM SHEAR STABLE MULTI-VISCOSITY ANTIWEAR HYDRAULIC, 1 GALFLUID (FJZ01)
- Akg Hydraulic System Components