Shop All Hydraulic Motor Oil Coolers
Akg
DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports
Mfr # 258300
Zoro # G603534626
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Oil Pressure (PSI) 250 PSI
- Max. Temp. 250°F
- Width (In.) 13.98 in.
- Hydraulic Motor GPM 3.5-45
- Oil Port Size (SAE) SAE 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # 258300
- Zoro # G603534626
- UPC # 615986036167
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Width (In.) | 13.98 in. |
Oil Port Size (SAE) | SAE 12 |
Details
Max. Oil Pressure (PSI) | 250 PSI |
Max. Temp. | 250°F |
Hydraulic Motor GPM | 3.5-45 |
Weight | 21 lbs |
Voltage | 12 VDC |
Description
Rugged bar & plate brazed aluminum construction. Flows from 2 gpm to 100 gpm for coolant and extreme oil performance and fuel applications. Additional capabilities for charge-air-coolers, condensers, and multi-circuit units. Maximum Operating Pressure 250 psi. Maximum Operating Temperature 250 deg. F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- ARO Valve, 1" NPT Port, 120VAC (K218SS-120-A)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- Akg Hydraulic System Components