Shop All Air & Water Aftercoolers
Akg
Air Cooled Aftercooler, Max HP 75,539 CFM
Mfr # CC450-1
Zoro # G1594126
product price: $2,343.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,343.99
Free 30-Day Returns
Key Features
- Max. Compressor 75
- Max. Pressure (PSI) 250 psi
- Fan HP 1/2
- Voltage 115/230V AC
- Height (In.) 21.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # CC450-1
- Zoro # G1594126
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Height (In.) | 21.0 in |
Depth (In.) | 17.75 in |
Width (In.) | 26.38 in |
Air Outlet Size | 2 in |
Overall Width | 26 3/8 in |
Air Inlet Size | 2 in |
Overall Depth | 17 3/4 in |
Overall Height | 21 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 75 hp, Maximum Air Flow 539 cfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 21 in, Overall Width 26 3/8 in, Overall Depth 17 3/4 in, Phase Single, Voltage 115/230V AC, Maximum Fan Horsepower 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Construction Aluminum, Cooling Method Air, Current Rating 4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. Width (88504)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (AK51H)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- DAYTON AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (3GWX6)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, 250 psi, 12.64" H (CC100-3)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Cooled Aftercooler, 250 psi, 23.19" H (CC600-3)
- Akg Compressed Air Treatment