Shop All Air & Water Aftercoolers
Akg
Air Cooled Aftercooler, Max HP 40,245 CFM
Mfr # CC200-1
Zoro # G0598586
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Compressor 40
- Max. Pressure (PSI) 250 psi
- Fan HP 1/2
- Voltage 115/230V AC
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # CC200-1
- Zoro # G0598586
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Height (In.) | 16.3 in |
Width (In.) | 19.88 in |
Depth (In.) | 15.59 in |
Air Inlet Size | 1 1/2 in |
Overall Depth | 15 9/16 in |
Air Outlet Size | 1 1/2 in |
Overall Width | 19 7/8 in |
Overall Height | 16 1/4 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 40 hp, Maximum Air Flow 245 cfm, Air Inlet Size 1 1/2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 16 1/4 in, Overall Width 19 7/8 in, Overall Depth 15 9/16 in, Phase Single, Voltage 115/230V AC, Maximum Fan Horsepower 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 1 1/2 in, Construction Aluminum, Cooling Method Air, Current Rating 3.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer (AMR683A-2)
- DAYTON Sleeve Bearing, 1/4x3/8x3/8 L, PK3 (3FJF6)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- DIXON Oil Removal Filter Element, For Use with F74C Filter (4344-01)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Cooled Aftercooler, 250 psi, 23.19" H (CC600-3)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Aftercooler, Max HP 200,1569 CFM (CC1000-3)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- Akg Air & Water Aftercoolers