Shop All Air & Water Aftercoolers
Akg
Air Cooled Aftercooler, Max HP 25,100 CFM
Mfr # C-70100BG
Zoro # G2111706
original price:
$412.99
9% off
new price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Compressor 25
- Max. Pressure (PSI) 250 psi
- Depth (In.) 1.77 in
- Tube Material Aluminum
- Includes Universal mounting bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # C-70100BG
- Zoro # G2111706
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Depth (In.) | 1.77 in |
Width (In.) | 17.91 in |
Height (In.) | 9.17 in |
Overall Height | 9 1/8 in |
Overall Width | 17 7/8 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Overall Depth | 1 3/4 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 25 hp, Maximum Air Flow 100 cfm, Air Inlet Size 1 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 9 1/8 in, Overall Width 17 7/8 in, Overall Depth 1 3/4 in, Air Outlet Connection Type NPT, Air Outlet Size 1 in, Approach Temperature 25 Degrees F, Construction Aluminum, Cooling Method Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt, Poly Chain, GT, 14mm P, 20mm W, 170 T (14MGT-2380-20)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- BESTORQ Aftermarket Agco 1691397 1823PS (Deck Drive 54") Riding Lawn Mower Replacement Belt, SPA1800 (SPA1800)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- AKG Air Aftercooler, Max HP 200,1569 CFM (CC1000-3)
- AKG Air Cooled Aftercooler, 250 psi, 23.19" H (CC600-3)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- Akg Air & Water Aftercoolers