Shop All Air & Water Aftercoolers
Akg
Air Cooled Aftercooler, 250 psi, 23.19" H
Mfr # CC600-3
Zoro # G7885495
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,949.99
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 250 psi
- Voltage 208-230/460V
- Includes Mounting bracket
- Height (In.) 23.19 in
- Depth (In.) 18.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # CC600-3
- Zoro # G7885495
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Height (In.) | 23.19 in |
Depth (In.) | 18.74 in |
Width (In.) | 30.31 in |
Air Inlet Size | 2 in |
Overall Depth | 18 11/16 in |
Overall Height | 23 3/16 in |
Overall Width | 30 1/4 in |
Air Outlet Size | 2 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 100 hp, Maximum Air Flow 785 cfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 23 3/16 in, Overall Width 30 1/4 in, Overall Depth 18 11/16 in, Phase Three, Voltage 208-230/460V AC, Maximum Fan Horsepower 1 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Construction Aluminum, Cooling Method Air, Current Rating 3.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-200/3)
- KDAR Kdar 33203 Mini Hose Clamp - Size 10 0.56 -1.06 in. Stainless Steel - Pack of 10 (33203)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, 250 psi, 12.64" H (CC100-3)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- Akg Compressed Air Treatment