Shop All Air & Water Aftercoolers
Akg
Air Cooled Aftercooler, 250 psi, 21.00" H
Mfr # CC450-3
Zoro # G7885580
product price: $1,753.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,753.99
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 250 psi
- Voltage 208-230/460V
- Depth (In.) 17.75 in
- Includes Mounting bracket
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # CC450-3
- Zoro # G7885580
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Depth (In.) | 17.75 in |
Height (In.) | 21.0 in |
Width (In.) | 26.38 in |
Air Outlet Size | 2 in |
Overall Width | 26 3/8 in |
Overall Depth | 17 3/4 in |
Overall Height | 21 in |
Air Inlet Size | 2 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 75 hp, Maximum Air Flow 539 cfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 21 in, Overall Width 26 3/8 in, Overall Depth 17 3/4 in, Phase Three, Voltage 208-230/460V AC, Maximum Fan Horsepower 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Construction Aluminum, Cooling Method Air, Current Rating 2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4FV)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFK3)
- DODGE Couplings/Flex Clutch, Pack 2 #50 Tt Friction Disc, 096067 (096067)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Cooled Aftercooler, 250 psi, 12.64" H (CC100-3)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- Akg Compressed Air Treatment