Shop All Air & Water Aftercoolers
Akg
Air Aftercooler, Max HP 700,4316 CFM
Mfr # CC2500-3
Zoro # G2138669
product price: $7,743.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,743.99
Free 30-Day Returns
Key Features
- Max. Compressor 700
- Max. Pressure (PSI) 250 psi
- Fan HP 7 1/2
- Voltage 230/460V AC
- Height (In.) 44.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # CC2500-3
- Zoro # G2138669
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Height (In.) | 44.25 in |
Width (In.) | 48.82 in |
Depth (In.) | 30.28 in |
Overall Height | 44 1/4 in |
Air Inlet Size | 4 in |
Overall Width | 48 13/16 in |
Overall Depth | 30 1/4 in |
Air Outlet Size | 4 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 600 hp, Maximum Air Flow 4,316 cfm, Air Inlet Size 4 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 44 1/4 in, Overall Width 48 13/16 in, Overall Depth 30 1/4 in, Phase Three, Voltage 230/460V AC, Maximum Fan Horsepower 7 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 4 in, Construction Aluminum, Cooling Method Air, Current Rating 19.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End Iron, 1" (AM13)
- NTN NTN 6003/5C, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Open, NTN 60035C (6003/5C)
- DODGE Tigear-2 Reducers And Accessories, 30A10R18 TIGEAR-2 REDUCER (30A10R18 TIGEAR-2 REDUCER)
- SKF Single Row Ball Brgs (6205ZZC3)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Cooled Aftercooler, 250 psi, 12.64" H (CC100-3)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- Akg Compressed Air Treatment