Shop All Air & Water Aftercoolers
Akg
Air Aftercooler, Max HP 500,3016 CFM
Mfr # CC2000-3
Zoro # G2138678
product price: $6,362.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,362.99
Free 30-Day Returns
Key Features
- Max. Compressor 500
- Max. Pressure (PSI) 250 psi
- Fan HP 7 1/2
- Voltage 230/460V AC
- NPT Inlet/Outlet Air (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # CC2000-3
- Zoro # G2138678
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Height (In.) | 37.44 in |
Depth (In.) | 29.84 in |
Width (In.) | 42.91 in |
Overall Depth | 29 13/16 in |
Air Outlet Size | 4 in |
Overall Width | 42 7/8 in |
Air Inlet Size | 4 in |
Overall Height | 37 7/16 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 400 hp, Maximum Air Flow 3,016 cfm, Air Inlet Size 4 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 37 7/16 in, Overall Width 42 7/8 in, Overall Depth 29 13/16 in, Phase Three, Voltage 230/460V AC, Maximum Fan Horsepower 7 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 4 in, Construction Aluminum, Cooling Method Air, Current Rating 19.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Only Maintenance Kit for UP6-5-15HP (24178220)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 18 # of Teeth (80BS18H X 2 3/16)
- SENQCIA INSPIRE SERIES 80Pcp Perfect Coat Plus Ii Cl Cp ASME/ANSI Std RllrChn Sgl 1" Pit, PK5 (80PCP2CL)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- Akg Compressed Air Treatment