Shop All Air & Water Aftercoolers
Akg
Air Aftercooler, Max HP 350,2300 CFM
Mfr # CC1600-3
Zoro # G2138687
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,042.99
Free 30-Day Returns
Key Features
- Max. Compressor 350
- Max. Pressure (PSI) 250 psi
- Fan HP 5
- Voltage 230/460V AC
- Junction Box Single Point Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # CC1600-3
- Zoro # G2138687
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Depth (In.) | 24.76 in |
Width (In.) | 40.94 in |
Height (In.) | 35.9 in |
Air Inlet Size | 3 in |
Overall Depth | 24 3/4 in |
Air Outlet Size | 3 in |
Overall Height | 35 7/8 in |
Overall Width | 40 15/16 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 300 hp, Maximum Air Flow 2,300 cfm, Air Inlet Size 3 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 35 7/8 in, Overall Width 40 15/16 in, Overall Depth 24 3/4 in, Phase Three, Voltage 230/460V AC, Maximum Fan Horsepower 5 hp, Air Outlet Connection Type NPT, Air Outlet Size 3 in, Construction Aluminum, Cooling Method Air, Current Rating 13.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP70 Super Blue Ribbon V-Belt (AP70)
- DAYTON Ind Link Single Strand Roller Pk5 (2YEA7)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, 250 psi, 23.19" H (CC600-3)
- AKG Air Cooled Aftercooler, 250 psi, 12.64" H (CC100-3)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- AKG Air Aftercooler, Max HP 200,1569 CFM (CC1000-3)
- Akg Air & Water Aftercoolers