Shop All Air & Water Aftercoolers
Akg
Air Aftercooler, Max HP 1000,4800 CFM
Mfr # CC3500-3
Zoro # G2138650
product price: $10,204.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,204.99
Free 30-Day Returns
Key Features
- Max. Compressor 1,000
- Max. Pressure (PSI) 250 psi
- Fan HP 10
- Voltage 230/460V AC
- Width (In.) 52.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # CC3500-3
- Zoro # G2138650
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Width (In.) | 52.76 in |
Depth (In.) | 33.82 in |
Height (In.) | 57.87 in |
Overall Width | 52 3/4 in |
Overall Depth | 33 13/16 in |
Air Inlet Size | 4 in |
Air Outlet Size | 4 in |
Overall Height | 57 13/16 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 850 hp, Maximum Air Flow 4,800 cfm, Air Inlet Size 4 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 57 13/16 in, Overall Width 52 3/4 in, Overall Depth 33 13/16 in, Phase Three, Voltage 230/460V AC, Maximum Fan Horsepower 10 hp, Air Outlet Connection Type NPT, Air Outlet Size 4 in, Construction Aluminum, Cooling Method Air, Current Rating 26 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- NATIONAL Small Bore Metric Seals, 30X52X8-RLS35-S (30X52X8-RLS35-S)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1" (235125)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Cooled Aftercooler, 250 psi, 12.64" H (CC100-3)
- AKG Air Aftercooler, Max HP 125,785 CFM (CC600-1)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- Akg Air & Water Aftercoolers