Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT898
Mfr # ACT898
Zoro # G6442972
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akebono
- MFR # ACT898
- Zoro # G6442972
- UPC # 821726001184
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Standard Ac 3 Position Breaker Panel & Main (9972313B)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60040)
- FLEETGUARD Coolant Filter, WF2051 (WF2051)
- J.W. SPEAKER Low Beam Heated Headlight, LED Type (8800 Evolution 2)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- AKEBONO Street Perf Pad, Asp1212A (ASP1212A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT635 (ACT635)
- AKEBONO Proact Disk Pad, Act1394B (ACT1394B)
- POWERSTOP Z17 Ceramic Pad&Hwde, 17-1444 (17-1444)
- Akebono Brake Pads