Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT823
Mfr # ACT823
Zoro # G6459054
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT823
- Zoro # G6459054
- UPC # 821726003553
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS Mounting Plate (3130-31), 00-3190-0 (00-3190-0)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- POLY-PLANAR Outdoor Box Speakers, Black, 4in.D, 40W, PR (MA840-B)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Kit II (9037)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Rear, ACT636 (ACT636)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- AKEBONO Proact Disk Pad, Act787A (ACT787A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT635 (ACT635)
- AKEBONO Proact Disk Pad, Act1086A (ACT1086A)
- AKEBONO 14-16 Jeep Cherokee/15-16 Chry 200:R Proact Disk Pad, Act1734 (ACT1734)
- RAYBESTOS Raybestos Brake Pad Set, Eht1324H (EHT1324H)
- Akebono Automotive Brakes