Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT771
Mfr # ACT771
Zoro # G6432980
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT771
- Zoro # G6432980
- UPC # 821726000750
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Trailer Side Vent Outside and Inside, 2 pc set, White, Plastic Polyproplene, For 3 diameter hole (KMP1003)
- GREAT DAY Great Day DD100 Double Duty Hitch Adapter - Hitch Pin or Ball hookup - 100 lbs tongue weight capacity (DD100)
- SIKA Flex 232 White 600Ml Unipac (SIKA 232 WH 600ML)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Rear, ACT636 (ACT636)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- AKEBONO 2015-17 Audi A3 S3 Golf R Akebono Brake P, Eur1761 (EUR1761)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- DORMAN Brake Pedal Stop Pad, 74015 (74015)
- Akebono Automotive Brakes