Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT374
Mfr # ACT374
Zoro # G6544025
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT374
- Zoro # G6544025
- UPC # 821726000187
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer w/Systemcheck Indicator - 7,000 RPM (Ga (32850)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 24v, IP66 (93949)
- KEN-TOOL Ratchet Action Tire Spreader (31554-10)
- AKEBONO 08-11 Ford Tk-E-150/E-250/E-350 Super-Fr Proact Disk Pad, Act1328 (ACT1328)
- AKEBONO 14-16 Jeep Cherokee/15-16 Chry 200:R Proact Disk Pad, Act1734 (ACT1734)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1623 (ACT1623)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT635 (ACT635)
- BOSCH Blue Disc Brak Disc Brake Pads, Be923H (BE923H)
- Akebono Automotive Brakes