Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT1279
Mfr # ACT1279
Zoro # G6557894
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT1279
- Zoro # G6557894
- UPC # 821726004284
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE 8" Non-Skid Pry-Out Deck Plate - White (DP83-W)
- MOTORCRAFT Gold 50/50 Diluted Anti Freeze Gal Anti-Freeze, Vc7Dilb (VC7DILB)
- TIGER LIGHTS 12V LED Flashing Light 4 1/8" Dia., Flood/Flashing Off-Road Light; (TLFL2)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7905-001)
- AKEBONO 15-16 Cadillac Escalade/Escalade Esv Proact Disk Pad, Act1707 (ACT1707)
- AKEBONO 08-12 Ford Escape-Merc Mariner:Front Proact Disk Pad, Act1047A (ACT1047A)
- AKEBONO Proact Disk Pad, Act1336A (ACT1336A)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- AKEBONO 2015-17 Audi A3 S3 Golf R Akebono Brake P, Eur1761 (EUR1761)
- AKEBONO 14-16 Jeep Cherokee/15-16 Chry 200:R Proact Disk Pad, Act1734 (ACT1734)
- ACDELCO Pad Kitfrt Disc Brk, 14D1159Chf1 (14D1159CHF1)
- Akebono Automotive Brakes