Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT1172
Mfr # ACT1172
Zoro # G6528442
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT1172
- Zoro # G6528442
- UPC # 821726003904
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73090)
- KEYSCO TOOLS Portable Masker, 18" (ALC78002)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- WESTWARD Battery Filler, Plastic and Rubber (1EFX7)
- AKEBONO Euro Pads 03-11 Audi Rear 4F0698451F, Eur1018A (EUR1018A)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- AKEBONO 15-16 Cadillac Escalade/Escalade Esv Proact Disk Pad, Act1707 (ACT1707)
- AKEBONO 08-12 Ford Escape-Merc Mariner:Front Proact Disk Pad, Act1047A (ACT1047A)
- AKEBONO Street Perf Pad, Asp1212A (ASP1212A)
- AKEBONO Proact Disk Pad, Act787A (ACT787A)
- POWERSTOP Z17 Ceramic Pad&Hwde, 17-1444 (17-1444)
- Akebono Automotive Brakes