Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT1090
Mfr # ACT1090
Zoro # G6584363
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT1090
- Zoro # G6584363
- UPC # 821726003638
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Oil Measuring and Dispensing Jug, 6-Quart, Heavy-Duty Polyethylene (99472)
- UWS BLACK/32 X 12 X 12 ATV BOX (ATV-BLK)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- EATON BUSSMANN Panel Mount Circuit Breaker, 10 A, 32V DC (CB174-10)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- AKEBONO Proact Disk Pad, Act787A (ACT787A)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- AKEBONO 2015-17 Audi A3 S3 Golf R Akebono Brake P, Eur1761 (EUR1761)
- AKEBONO Street Perf Pad, Asp1212A (ASP1212A)
- ACDELCO PAD KITFRT & RR DISC BRK (17D785CHF1)
- Akebono Automotive Brakes