Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Rear, ACT1077
Mfr # ACT1077
Zoro # G6557325
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT1077
- Zoro # G6557325
- UPC # 821726003669
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad with Hardware,Semi-Metallic |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- ZEROSTART Engine Heater - 600W 120V, 1-3/4in. Plug Amc, Gm, Eagle, Ford, Jeep, Isuzu, Zetor (3100065)
- HALTEC Air Chuck, 0 to 200 psi, 5 in. (377)
- AKEBONO Street Perf Pad, Asp1212A (ASP1212A)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- AKEBONO 08-11 Bmw 328-Fr Euro Pads, Eur918A (EUR918A)
- AKEBONO Euro Pads 03-11 Audi Rear 4F0698451F, Eur1018A (EUR1018A)
- BOSCH BLUE DISC BRAK (BE52H)
- Akebono Automotive Brakes