Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Front, ACT841
Mfr # ACT841
Zoro # G6455450
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT841
- Zoro # G6455450
- UPC # 821726001771
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRHI DD, 08kW12 Volt, CW, 9Tooth Pinion (18318N)
- WEATHERTECH Rear Seat Protector, Tan (DE2021TN)
- WIX FILTERS Air Filter #Wix Wa10941 (WA10941)
- GATES WATER PUMPS 86-80 JEEP CJ SERIES 6CYL 4.2L (43001)
- AKEBONO 13-16 Honda Accord/16-17 Hr-V:F Proact Disk Pad, Act1654 (ACT1654)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- AKEBONO Proact Disk Pad, Act1086A (ACT1086A)
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Front, CFC1342 (CFC1342)
- Akebono Automotive Brakes