Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Front, ACT623
Mfr # ACT623
Zoro # G6529002
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akebono
- MFR # ACT623
- Zoro # G6529002
- UPC # 821726000989
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- GATES Premium OE Micro-V Belt, K061080 (K061080)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- ABRAMS Stud Mount LED License Plate Light - Black (TLPL-STM-B)
- AKEBONO 08-11 Ford Tk-E-150/E-250/E-350 Super-Fr Proact Disk Pad, Act1328 (ACT1328)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1623 (ACT1623)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1267 (EUR1267)
- AKEBONO Akebono Brake Pads, Act1843 (ACT1843)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- AKEBONO 13-16 Honda Accord/16-17 Hr-V:F Proact Disk Pad, Act1654 (ACT1654)
- POWERSTOP Z36 Truck&Tow Pads, Z36-981 (Z36-981)
- Akebono Automotive Brakes