Shop All Brake Pads
Akebono
ProACT Ultra Premium Ceramic Pads - Front, ACT1159
Mfr # ACT1159
Zoro # G6548995
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT1159
- Zoro # G6548995
- UPC # 821726003782
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, Wa10718 (WA10718)
- VELVAC 2" Female Non-Vented Non-Locking Cap, 600198 (600198)
- HOLLAND BAR STOOL CO 31-1/4" x 11" Plain Burgundy Tire Cover (TCLGBurg)
- REINZ Engine Cylinder Head Gasket, 61-11081-00 (61-11081-00)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT635 (ACT635)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- BREMBO Brake Pad Set, P36020N (P36020N)
- Akebono Automotive Brakes