Shop All Brake Pads
Akebono
Proact Disk Pad, Act914B
Mfr # ACT914B
Zoro # G9615421
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # ACT914B
- Zoro # G9615421
- UPC # 821726005229
- Country of Origin Unknown
- Category Brake Pads
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- PERFORMANCE TOOL Swivel Filter Wrench 3-1/2 In-3-7/8 In, W54047 (W54047)
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- ZEROSTART High Capacity Circulation Heater, Replacement Element - 2000W 120V 16.7A (3300052)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- AKEBONO 08-12 Ford Escape-Merc Mariner:Front Proact Disk Pad, Act1047A (ACT1047A)
- AKEBONO 13-16 Honda Accord/16-17 Hr-V:F Proact Disk Pad, Act1654 (ACT1654)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1267 (EUR1267)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-1405-00)
- Akebono Brake Pads