Shop All Brake Pads
Akebono
Euro Ultra Premium Ceramic Pads - Rear, EUR683
Mfr # EUR683
Zoro # G6381625
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akebono
- MFR # EUR683
- Zoro # G6381625
- UPC # 821726103444
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - Black - 6" (336367-1)
- SPRINGFIELD MARINE Springfield Marine 1600610 Taper-Lock Hi-Lo Post - Non-Locking Fixed Height (1600610)
- AKEBONO 13-16 Honda Accord/16-17 Hr-V:F Proact Disk Pad, Act1654 (ACT1654)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Rear, ACT636 (ACT636)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- AKEBONO Proact Disk Pad, Act1086A (ACT1086A)
- DORMAN Brake Pedal Pad, 20753 (20753)
- Akebono Automotive Brakes