Shop All Brake Pads
Akebono
Euro Ultra Premium Ceramic Pads - Rear, EUR391
Mfr # EUR391
Zoro # G6382885
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akebono
- MFR # EUR391
- Zoro # G6382885
- UPC # 821726103222
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- HI-RUN Trailer Tire, ST205/75R15 8 Ply (HZT1005)
- OTC Engine Crane Folding 4000Lb (2004)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- AKEBONO 13-16 Honda Accord/16-17 Hr-V:F Proact Disk Pad, Act1654 (ACT1654)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- Akebono Brake Pads