Shop All Brake Pads
Akebono
Euro Ultra Premium Ceramic Pads - Rear, EUR1456
Mfr # EUR1456
Zoro # G6417264
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # EUR1456
- Zoro # G6417264
- UPC # 821726105950
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Duct Static Pressure Sensor (ASM01640)
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T37)
- A & I PRODUCTS 3-1/2" Muffler Clamps 5.6" x6.3" x0.8" (A-CL312)
- ORALITE Reflective Tape, School Bus Type (18853)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1623 (ACT1623)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- AKEBONO Street Perf Pad, Asp1212A (ASP1212A)
- AKEBONO Proact Disk Pad, Act1086A (ACT1086A)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-2380-00)
- Akebono Brake Pads