Shop All Brake Pads
Akebono
Euro Ultra Premium Ceramic Pads - Rear, EUR1239
Mfr # EUR1239
Zoro # G6392651
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # EUR1239
- Zoro # G6392651
- UPC # 821726104335
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 2-29/32" Depth, 5" H (E92013)
- ILC Replacement for Welch Allyn 25020a replacement light bulb lamp (25020A WELCH ALLYN)
- A & I PRODUCTS Yoke Repair Kit, Spring-Lok 1-3/8 6 Spline & 21 Spline Bore 5" x5" x3" (A-13003100)
- S.E. TOOLS Spark Plug Boot Puller Pliers - Offset (824A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- AKEBONO Akebono Brake Pads, Act1843 (ACT1843)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Rear, ACT636 (ACT636)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- AKEBONO 08-12 Ford Escape-Merc Mariner:Front Proact Disk Pad, Act1047A (ACT1047A)
- A E S INDUSTRIES $TAPER DA PAD 6" (AD6526)
- Akebono Automotive Brakes