Shop All Brake Pads
Akebono
Euro Ultra Premium Ceramic Pads - Rear, EUR1042
Mfr # EUR1042
Zoro # G6385030
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # EUR1042
- Zoro # G6385030
- UPC # 821726104281
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-ALERT Safe-T-Alert Heavy Duty Trailer Dock/Jack Stand Pad (SA-6200)
- ORALITE Reflective Tape, Yellow, 18 in. L, 4 in. W (18453)
- SPRAYWAY Brake Parts Cleaner Low VOC-Non-chlorinated, 20oz, 12PK (SW070)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- AKEBONO Street Perf Pad, Asp1212A (ASP1212A)
- AKEBONO Proact Disk Pad, Act1086A (ACT1086A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT635 (ACT635)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- Akebono Brake Pads