Shop All Brake Pads
Akebono
Euro Ultra Premium Ceramic Pads - Front, EUR1568
Mfr # EUR1568
Zoro # G6413493
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # EUR1568
- Zoro # G6413493
- UPC # 821726106278
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES CROSS BAR; 50" OVERHEAD UNIVERSAL (7418)
- ILC Replacement for Hella Bea1225 replacement light bulb lamp, 2PK (BEA1225 HELLA)
- ZEP Dyna Trap Filter Bag, PK2 (903402)
- PYROIL Starting Fluid, Aerosol Can, 11 oz, Diesel Engines/Gasoline Engines, 2-Cycle (PYSFR11)
- AKEBONO Euro Pads 03-11 Audi Rear 4F0698451F, Eur1018A (EUR1018A)
- AKEBONO 08-11 Bmw 328-Fr Euro Pads, Eur918A (EUR918A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Rear, ACT636 (ACT636)
- AKEBONO Proact Disk Pad, Act1086A (ACT1086A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- CMX Front Ceramic Disc Brake Pads For 2003-2014 Volvo XC90 With 316mm Diameter Rotor (CMX-D979)
- Akebono Brake Pads