Shop All Brake Pads
Akebono
Euro Ultra Premium Ceramic Pads - Front, EUR1129
Mfr # EUR1129
Zoro # G6386175
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akebono
- MFR # EUR1129
- Zoro # G6386175
- UPC # 821726106407
- Country of Origin United States
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Front |
Description
Akebono disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Akebono disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, Man, Man, Expres, 96, Bk (718527)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414007)
- SATCO 60W T4 Halogen Light Bulb - G9 Double Loop Base - Frost Finish (S4649)
- SUR&R Brake Line Washer, Copper, 10mm Tube, PK10 (BRC227)
- AKEBONO Proact Disk Pad, Act787A (ACT787A)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR683 (EUR683)
- AKEBONO 11-17 Chev Silverado 2500-3500Hd (ASP1411)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1623 (ACT1623)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1790 (Z36-1790)
- Akebono Brake Pads