Shop All Lab Freezer Boxes & Racks
Ak
Wall-Mnt Hldr, 4Comp, 4-13/16x3-1/4x14-7/1
Mfr # 50419
Zoro # G4691836
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds etc., Safety Glasses
- Height 4 13/16 in
- Width 14 7/10 in
- Color White
- Depth 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50419
- Zoro # G4691836
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 4 13/16 in |
Width | 14 7/10 in |
Depth | 3 1/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 14 3/4 in |
Overall Height | 4 7/8 in |
Details
Item | Wall-Mountable Holder |
Holds | etc., Safety Glasses |
Color | White |
Material | PVC |
Number of Compartments | 4 |
Includes | Mounting Magnet |
Product Type | Safety Glass Holder |
Holding Capacity | Safety Glasses |
Description
Wall-Mountable Holder, Holds etc., Safety Glasses, Number of Compartments 4, Height 4 13/16 in, Width 14 7/10 in, Depth 3 1/4 in, Material PVC, Color White, Includes Mounting Magnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 6-1/2 (RST6A-S)
- S.U.R. & R. AUTO PARTS Filter Removal Cup (FC5)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- Ak Lab Freezer Boxes & Racks