Shop All Lab Freezer Boxes & Racks
Ak
Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/
Mfr # 50030
Zoro # G4665832
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tape
- Holds etc., Safety Glasses
- Height 4 13/16 in
- Width 14 7/10 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ak
- MFR # 50030
- Zoro # G4665832
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 4 13/16 in |
Width | 14 7/10 in |
Depth | 3 1/4 in |
Overall Height | 4 7/8 in |
Overall Depth | 3 1/4 in |
Overall Width | 14 3/4 in |
Details
Item | Wall-Mountable Holder |
Type | Tape |
Holds | etc., Safety Glasses |
Color | White |
Material | PVC |
Number of Compartments | 4 |
Includes | Mounting Tape |
Product Type | Safety Glass Holder |
Holding Capacity | (4) Safety Glasses |
Description
Wall-Mountable Holder, Tape, Holds etc., Safety Glasses, Number of Compartments 4, Height 4 13/16 in, Width 14 7/10 in, Depth 3 1/4 in, Material PVC, Color White, Includes Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AK Lab Storage Shelving, 3Comp, 14x24x6.625In (50201)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK FUME HOOD SHELF 4 FT (50216)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Apparel Dispenser, 8.5x11x4In (50043)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- Ak Lab Freezer Boxes & Racks