Shop All Storage Bins
Ak
Storage Bin, Polyvinyl Chloride, 7-1/2 in W, 12 in H, 12 in L, White
Mfr # 50147
Zoro # G4761757
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12 in L x 7 1/2 in W x 12 in H
- Color White
- Material Polyvinyl Chloride
- Overall Length 12 in
- Overall Width 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50147
- Zoro # G4761757
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 12 in L x 7 1/2 in W x 12 in H |
Overall Length | 12 in |
Overall Width | 7-1/2 in |
Overall Height | 12 in |
Overall Depth | 7 1/2 in |
Depth | 7 1/2 in |
Length | 12 in |
Width | 7 1/2 in |
Details
Color | White |
Material | Polyvinyl Chloride |
Item | Storage Bin |
Includes | 13 Bins |
Product Type | Lab Organizer |
Autoclavable | No |
Number of Compartments | 13 |
Compatible Product Type | Bottles, Chemicals, Gloves, Wipers |
Description
Item Bin, Number of Compartments 13, Autoclavable No, Material PVC, White, Length 12 in, Width 7 1/2 in, Includes (13) Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Tan (1UFD4)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- AK Storage Bin, Polyvinyl Chloride, 10 in W, 16 in H, 24 in L, Blue/White (50093BLUE)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Yellow (QUS260YL)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB205CL)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Blue (QUS238BL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- Ak Storage Bins