Shop All Storage Bins
Ak
Storage Bin, Polyvinyl Chloride, 12 in W, 9 1/4 in H, 7-1/2 in L, White
Mfr # 50160
Zoro # G4764672
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 7 1/2 in L x 12 in W x 9 1/4 in H
- Color White
- Material Polyvinyl Chloride
- Overall Length 7-1/2 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50160
- Zoro # G4764672
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 7 1/2 in L x 12 in W x 9 1/4 in H |
Overall Length | 7-1/2 in |
Overall Width | 12 in |
Overall Height | 9 1/4 in |
Overall Depth | 7 1/2 in |
Width | 12 in |
Height | 9 1/4 in |
Length | 7 1/2 in |
Depth | 7 1/2 in |
Details
Color | White |
Material | Polyvinyl Chloride |
Item | Storage Bin |
Includes | 1 Bin |
Product Type | Storage Bin |
Autoclavable | No |
Number of Compartments | 1 |
Description
Item Bin, Number of Compartments 1, Autoclavable No, Material PVC, Clear/White, Height 9 1/4 in, Length 7 1/2 in, Width 12 in, Includes Bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 22" D, 2" NPT (H-2-22)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- 80/20 Floor Mount, Base Plate For 1530 (2400)
- AK Storage Bin, Polyvinyl Chloride, 10 in W, 16 in H, 24 in L, Blue/White (50093BLUE)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Orange (SSB463OR)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30178BLUE)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (30255BLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (QSB108GN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (QSB116BL)
- Ak Storage Bins