Shop All Storage Bins
Ak
Storage Bin, PETG, 18-1/4 in W, 9 1/4 in H, 7-1/2 in L, White
Mfr # 50005
Zoro # G4764681
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 7 1/2 in L x 18 1/4 in W x 9 1/4 in H
- Color White
- Material PETG
- Overall Length 7-1/2 in
- Overall Width 18-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ak
- MFR # 50005
- Zoro # G4764681
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 7 1/2 in L x 18 1/4 in W x 9 1/4 in H |
Overall Length | 7-1/2 in |
Overall Width | 18-1/4 in |
Overall Height | 9 1/4 in |
Overall Depth | 7 1/2 in |
Width | 18 1/4 in |
Depth | 7 1/2 in |
Length | 7 1/2 in |
Height | 9 1/4 in |
Details
Color | White |
Material | PETG |
Item | Storage Bin |
Includes | 1 Bin |
Autoclavable | No |
Product Type | Dispensing Bin |
Number of Compartments | 3 |
Description
Item Bin, Number of Compartments 3, Autoclavable No, Material PVC, Clear/White, Height 9 1/4 in, Length 7 1/2 in, Width 18 1/4 in, Includes Removable Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (QLP-4819)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- AK Storage Bin, Polyvinyl Chloride, 10 in W, 16 in H, 24 in L, Blue/White (50093BLUE)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Black (30237BLACK)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Yellow (30287YELLO)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30178BLUE)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (30184YELLO)
- STOREX Cubby Storage Bin, Black, 5 PK (62466E05C)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, 11 5/8 in L, Blue/Orange (36442BLUE)
- Ak Storage Bins