Shop All Bottles & Jars
Ak
Squeeze Bottle Holder, 4.25x4.75x4.75In
Mfr # 50080
Zoro # G4710991
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/4 in
- Number of Compartments 1
- Material ABS Plastic
- Width 4 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ak
- MFR # 50080
- Zoro # G4710991
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4 1/4 in |
Width | 4 3/4 in |
Depth | 4 3/4 in |
Overall Height | 4 1/4 in |
Overall Width | 4 3/4 in |
Overall Depth | 4 3/4 in |
Details
Item | Squeeze Bottle Holder |
Number of Compartments | 1 |
Material | ABS Plastic |
Color | White |
Holds | 1 Liter Squeeze and Solvent Bottles |
Product Type | Bottle Holder |
Holding Capacity | 1,000 L Squeeze and Solvent Bottles |
Description
Squeeze Bottle Holder, Holds 1 Liter Squeeze and Solvent Bottles, Number of Compartments 1, Height 4 1/4 in, Width 4 3/4 in, Depth 4 3/4 in, Material ABS Plastic, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ALCONOX Detergent, 1 qt. (1232-1)
- RPI Acetic Acid, 1 L (A12800-1000.0)
- AQUAPHOENIX SCIENTIFIC Caustic Test Kit (TK3035-Z)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- Ak Labware