Shop All Bottles & Jars
Ak
Squeeze Bottle Holder, 3.25x11.25x4.25In
Mfr # 50011
Zoro # G3974896
original price:
$34.55
10% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/4 in
- Number of Compartments 3
- Material ABS Plastic
- Width 11 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50011
- Zoro # G3974896
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3 1/4 in |
Width | 11 1/4 in |
Depth | 4 1/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 4 1/4 in |
Overall Width | 11 1/4 in |
Details
Item | Squeeze Bottle Holder |
Number of Compartments | 3 |
Material | ABS Plastic |
Color | White |
Holds | 500 ml Squeeze and Solvent Bottles |
Product Type | Bottle Holder |
Holding Capacity | 500 mL Triple ABS Bottles |
Description
Squeeze Bottle Holder, Holds 500 ml Squeeze and Solvent Bottles, Number of Compartments 3, Height 3 1/4 in, Width 11 1/4 in, Depth 4 1/4 in, Material ABS Plastic, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- SPARTAN CHEMICAL CO. HR Quat Check QC 100 Test Strips (994900)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- AK Squeeze Bottle Holder, 4.25x4.75x4.75In (50080)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- Ak Labware